Shop All Conduit Fittings
Appleton Electric
Pulling Elbow, Haz Loc, 1-1/4 In Hub, Alum
Mfr # ELBD-125A
Zoro # G5946665
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 1-1/4"
- Color Gray
- Overall Length 1 1/4 in
- Finish Powder Coated, Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # ELBD-125A
- Zoro # G5946665
- UPC # 781381622042
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Overall Length | 1 1/4 in |
Length | 1-1/4" |
Overall Length - Fitting | 1 1/4 in |
Trade Size | 1 1/4 in |
Overall Height | 5 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Width | 4 in |
Description
Pulling Elbow, Thread Gender Female to Female, Trade Size 1 1/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 1/4 in, Ends - Hazardous Fittings 1 1/4 in FNPT x 1 1/4 in FNPT, Overall Length 1 1/4 in, Overall Height 5 1/4 in, Overall Width 4 in, Aluminum, Finish Powder Coated, Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Group D, Class I, Zone 1 and 2, Group IIA, Class II, Division 1 and 2, Groups E, F, G, Class III, ELBD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Power Strip 15A 5outlet (ACS-1505-SW-SD)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 150A, 600V AC, Non-Indicating (FLSR150)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 2 1/2, Slvr (TCA-104-105)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with SSBC, 100PK (WBR125SSBC)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 2 (EYS-66)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1 (EYDEF100)
- APPLETON ELECTRIC Drain, Ordinary Location, CF Alum, 3/4In (CRN75)
- APPLETON ELECTRIC Expansion Fem Union, HazLoc, Steel, 1/2In (UNF50)
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, M Iron, 1-1/2" (ELF45-150)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 1-1/2In (PLG-150)
- RACO Noninsulated Connector, 1/2 In., 45 Deg (3442)
- Appleton Electric Conduit Fittings