Shop All Conduit Fittings
Appleton Electric
Pulling Elbow, Haz Loc, 1-1/2 In Hub, Iron
Mfr # ELBD-150
Zoro # G3900985
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 1-1/2"
- Color Gray
- Overall Length 1 1/2 in
- Finish Chromate Coated, Powder Coated, Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ELBD-150
- Zoro # G3900985
- UPC # 781381293303
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" |
Overall Length | 1 1/2 in |
Length | 1-1/2" |
Overall Length - Fitting | 1 1/2 in |
Trade Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Width | 4 15/16 in |
Overall Height | 6 3/4 in |
Description
Pulling Elbow, Thread Gender Female to Female, Trade Size 1 1/2 in, Compatible Conduit Type Threaded Conduit, Compatible Conduit Trade Size 1 1/2 in, Ends - Hazardous Fittings 1 1/2 in FNPT x 1 1/2 in FNPT, Overall Length 1 1/2 in, Overall Height 6 3/4 in, Overall Width 4 15/16 in, Iron, Finish Chromate Coated, Powder Coated, Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Group D, Class II, Division 1 and 2, Groups E, F, G, Class III, ELBD, For Use With Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS DC Power Solenoid, 12V, 100A (124 105111S1)
- MERSEN Fourth pole, for M40 switches (4P40)
- MERSEN Fuse, GDL Series, Time Delay, 3/8A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL3/8)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK500 (PN10-14R-D)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF90-75)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 2 (EYF-200AL)
- APPLETON ELECTRIC Pulling Elbow, Haz Loc, 3 In Hub, Aluminum (ELBD-300A)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 2-1/2 (EYS-7)
- APPLETON ELECTRIC Male to Female Union, HazLoc, CF Alum, 4In (UNY400R-A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1-1/4 to 1In (RB125-100)
- RACO Bushing, 9/16" L, 1" Conduit (1104)
- Appleton Electric Conduit Fittings