Shop All Hazardous Location Lighting Accessories
Appleton Electric
Prismatic Glass Globe, 13In
Mfr # VPGL-2HR
Zoro # G4565495
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heat Resistant Lighting Accessory
- For Use With Mercmaster III Series
- Length (In.) 13 in
- Width (In.) 13 in
- Height (In.) 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # VPGL-2HR
- Zoro # G4565495
- Country of Origin United States
- Category Hazardous Location Lighting Accessories
Dimensions
Length (In.) | 13 in |
Width (In.) | 13 in |
Height (In.) | 9 in |
Overall Height | 9 in |
Overall Width | 13 in |
Overall Length | 13 in |
Details
Item | Hazardous Location Prismatic Glass Globe |
Type | Heat Resistant Lighting Accessory |
For Use With | Mercmaster III Series |
Description/Special Features | Heat Resistant |
Standards | Class I, Division 2, Group A, B, C, D, Class I, Zone 2, AEx nA nR IIC (Z2), Class I, Zone 2, Ex nR IIC (Z), Class II, Division 1, Division 2, Group E, F, G, Class III, Fixtures Outside Type (Salt Water), IP66, Simultaneous Exposure (Class I, Division 2/ Class II, Division 1), NEMA 4X |
Finish | Epoxy Powder Coated |
Lens Material | Glass |
Lens Color | Clear |
Pattern | Prismatic |
Description
Hazardous Location Prismatic Glass Globe, For Use With Mercmaster III Series, 13 in Overall Length, 13 in Overall Width, 9 in Overall Height, Prismatic Pattern, Glass Lens Material, Clear Lens Color, Epoxy Powder Coated Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S2256 replacement light bulb lamp (S2256 SATCO)
- WESTINGHOUSE Bulb LED Dimmablemable 4.5W 120V ST15 Filament 2700K Clear E26 Med Base, 6PK (4518620)
- BRIGHTBOMB 744500 17 watt T8 Linear 735 Fluorescent Light Bulb; Cool White, 25PK (BR933270)
- BULBRITE 25 Watt Dimmable Antique ST15 Nostalgic Thread Light Bulbs with Candelabra E12 Base, 4 PK (861370)
- APPLETON ELECTRIC Pendant Mounting Hood (KPA-75)
- APPLETON ELECTRIC Wire Guard (KGU2)
- APPLETON ELECTRIC Long Mounting Hood (AALB75)
- APPLETON ELECTRIC Box, Conduit Outlet (GRUE75-A)
- APPLETON ELECTRIC Pendant Mounting Hood (AAP75)
- APPLETON ELECTRIC Wall Mount Hood (KPWB-75)
- APPLETON ELECTRIC Outlet Box, 3/4" Hub (CPU20-75)
- Appleton Electric Hazardous Location Lighting Accessories