Shop All Plug & Connector Accessories
Appleton Electric
Plug Clamping Ring, Gasket, 60A, 2 and 3P
Mfr # CLMPR23P60
Zoro # G4024011
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Copper-Free Aluminum
- Includes Gasket
- For Use With EBR, EBRH, JBR, MD2SR, FSQC, ID2SR, or DBR Hazardous Interlocked Receptacles
- Number of Poles 2, 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # CLMPR23P60
- Zoro # G4024011
- UPC # 00781381742474
- Country of Origin Mexico
- Category Plug & Connector Accessories
Details
Item | Plug Clamping Ring |
Color | Silver |
Material | Copper-Free Aluminum |
Includes | Gasket |
For Use With | EBR, EBRH, JBR, MD2SR, FSQC, ID2SR, or DBR Hazardous Interlocked Receptacles |
Number of Poles | 2, 3 |
Standards | NEC/CEC |
Amps | 60 |
NEMA Enclosure Rating | 3, 3R, 4, 4X |
Compatible Device Wire Number | 2, 3, 4 |
Resistance Properties | Hydrocarbon Resistant |
Description
Plug Clamping Ring, Compatible Device Wire Number 2, 3, 4, For Use With EBR, EBRH, JBR, MD2SR, FSQC, ID2SR, or DBR Hazardous Interlocked Receptacles, Material Copper-Free Aluminum, NEMA Enclosure Rating 3, 3R, 4, 4X, Color Silver, Includes Gasket, Standards NEC/CEC, Resistance Properties Hydrocarbon Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (QO130M200PC)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 12A, 600V AC, Nonindicating (TRS12R)
- BLUE SEA SYSTEMS Blue Sea 5021 Water Resistant Fuse Holder (5021)
- NVENT CADDY T-Bar Joist Hanger, Steel, Gray (CTH050BC)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 3P, 3W (API-3033)
- APPLETON ELECTRIC Bushing Bags and Crown Bushings, 100-150A (PTGBCD)
- APPLETON ELECTRIC Replacement, Receptacle, 100-150A, 3P, 3W (ARI-1033)
- APPLETON ELECTRIC Replacement, Receptacle, 30A, 4P, 4W (ARI-3044)
- APPLETON ELECTRIC Replacement, Receptacle, 60A, 4P, 4W (ARI-6044)
- APPLETON ELECTRIC Replacement, Plug, 100 and 150A, 3P, 3W (API-1033)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Boots, Weatherproof Device Boot, Yellow (HBL60CM36)
- Appleton Electric Plug & Connector Accessories