Shop All Plug & Connector Accessories
Appleton Electric
Plug Clamping Ring, Gasket, 30A, 2-4P, 3W
Mfr # 30CRING
Zoro # G4213772
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Copper-Free Aluminum
- Includes Gasket
- For Use With EBR, EBRH, JBR, MD2SR, FSQC, ID2SR, or DBR Hazardous Interlocked Receptacles
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # 30CRING
- Zoro # G4213772
- Country of Origin Mexico
- Category Plug & Connector Accessories
Details
Item | Plug Clamping Ring |
Color | Silver |
Material | Copper-Free Aluminum |
Includes | Gasket |
For Use With | EBR, EBRH, JBR, MD2SR, FSQC, ID2SR, or DBR Hazardous Interlocked Receptacles |
Number of Poles | 4 |
Number of Wires | 3 |
Standards | NEC/CEC |
Amps | 30 |
Resistance Properties | Hydrocarbon Resistant |
Compatible Device Wire Number | 2, 3, 4 |
NEMA Enclosure Rating | 3, 3R, 4, 4X |
Description
Plug Clamping Ring, Compatible Device Wire Number 2, 3, 4, For Use With EBR, EBRH, JBR, MD2SR, FSQC, ID2SR, or DBR Hazardous Interlocked Receptacles, Material Copper-Free Aluminum, NEMA Enclosure Rating 3, 3R, 4, 4X, Color Silver, Includes Gasket, Standards NEC/CEC, Resistance Properties Hydrocarbon Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 40A, 250V AC, Non-Indicating (LPN-RK-40SP)
- ZORO SELECT Flat Indicator Light, Red, 120VAC (24M070)
- PROJEX ADAPTER 3-OUTLET WHT 15A (FA-351B/09PRJ)
- SCHNEIDER ELECTRIC Solid State Relay, 30 to 140VAC, 6A (SSM1A16F7)
- APPLETON ELECTRIC Bushing Bags and Crown Bushings, 100-150A (PTGBCD)
- APPLETON ELECTRIC Replacement, Receptacle, 100-150A, 3P, 3W (ARI-1033)
- APPLETON ELECTRIC Replacement, Plug, 100 and 150A, 3P, 3W (API-1033)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 3P, 3W (API-3033)
- APPLETON ELECTRIC Replacement Interior, Plug, 60A, 4P, 4W (API-6044)
- APPLETON ELECTRIC Replacement, Receptacle, 60A, 4P, 4W (ARI-6044)
- LEVITON Lampholder Adapter White (00061-00W)
- Appleton Electric Plug & Connector Accessories