Shop All Hazardous Location Plugs
Appleton Electric
Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X
Mfr # ACP6034BC
Zoro # G4289117
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- NEMA Rating 3, 3R, 4, 4X
- Amps 60 A
- Standards CSA Certified 025875, CSA Certified C22.2 No. 159, CSA Certified C22.2 No. 25, CSA Certified C22.2 No. 30, UL 1010 (UL 1203), UL 1682, UL 894, UL E10784
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ACP6034BC
- Zoro # G4289117
- UPC # 00781381440226
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Overall Length | 7.81 in |
Outside Diameter | 3.5 in |
Face Diameter | 2.23 in |
Maximum Wire Size | 4 AWG |
For Maximum Cable Diameter | 1.375 in |
Minimum Wire Size | 6 AWG |
For Minimum Cable Diameter | 0.5 in |
Plug Cable Diameter | 30 Amp: 0.500 to 1.125#8221;, 60 Amp: 0.500 to 1.375#8221;, 100 Amp: 0.875#8221; to 1.906#8221; |
Description
Plug, Current Rating 60 A, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Horsepower Rating 30 hp, Housing Color Gray, Number of Poles 4, Number of Wires 3, Phase Three, Voltage Rating 600V AC, Cap Type Screw-On Cap, Connection Orientation Straight, Face Diameter 2.23 in, For Maximum Cable Diameter 1.375 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Grounding Style Style 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 400 Series Mechanical Heavy-Duty Pressure Switch, 1 SPDT Switch, 1/4 NPT Male, 450 psig to 4,600 psig (5,000 psig), Hirschmann (400H-3-2-450/4600-8)
- RITTAL Enclosure Coupling, Coupling Accessory, Zinc (6206300)
- ALLEN BRADLEY Control Relay 115-120v-ac (700-P400A1)
- ZORO SELECT Angle Adapter, 5-13/64" L, Aluminum (AP100)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Appleton Electric Hazardous Location Plugs