Shop All Pin & Sleeve Plugs
Appleton Electric
Plug, 30A, 4P, 4W, Alum, 600V, NEMA 3, 3R, 4, 4X
Mfr # ACP3044BC
Zoro # G4119001
original price:
$401.75
15% off
new price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 4
- Number of Wires 4
- Switch Rated No
- Grounding Style Style 1
- NEMA Rating 3, 3R, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ACP3044BC
- Zoro # G4119001
- Country of Origin Mexico
- Category Pin & Sleeve Plugs
Dimensions
Minimum Wire Size | 10 AWG |
Overall Length | 6 in |
Maximum Wire Size | 8 AWG |
For Maximum Cable Diameter | 1.125 in |
Face Diameter | 1.86 in |
Outside Diameter | 3.13 in |
For Minimum Cable Diameter | 0.5 in |
Description
Plug, Current Rating 30 A, Horsepower Rating 40 hp, Housing Color Gray, Number of Poles 4, Number of Wires 4, Phase Three, Voltage Rating 250V DC, 600V AC, Wire Connection Type Wire Leads, Cap Type Screw-On Cap, Connection Orientation Straight, Face Diameter 1.86 in, For Maximum Cable Diameter 1.125 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Grounding Style Style 1, Housing Material Copper-Free Aluminum, Maximum Wire Size 8 AWG, Minimum Wire Size 10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Blue (HS367-S100-BLUE)
- SIEMENS Miniature Circuit Breaker, Q Series 125A, 2 Pole, 120/240V AC (Q2125)
- KILLARK Plug, Recessed, 1 1/2in (PLUG5)
- MULBERRY Grommet, 3/8 in, Rubber (40452)
- APPLETON ELECTRIC Plug, 100A, 4P, 3W, 600V, NEMA 3, 3R, 4, 4X, 12 (ACP1034CD)
- HUBBELL WIRING DEVICE-KELLEMS Internationally Rated Product (PC60)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Plug With Locking Ring (M5200PS1)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 250V (A460P9)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 60A 125/250V, 3-Pole 4-Wire Grounding, Watertight- Reversed Service (HBL460P12WR)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 60A, 600VAC (HBL560PS1W)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 30A, 125V (HBL330P4W)
- Appleton Electric Pin & Sleeve Devices