Shop All Pin & Sleeve Plugs
Appleton Electric
Plug, 30A, 3P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X
Mfr # ACP3033BC
Zoro # G4187757
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Number of Wires 3
- Switch Rated No
- Grounding Style Style 1
- Material Copperfree Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # ACP3033BC
- Zoro # G4187757
- UPC # 00781381440417
- Country of Origin Mexico
- Category Pin & Sleeve Plugs
Dimensions
Outside Diameter | 3.13 in |
Overall Length | 6 in |
Minimum Wire Size | 10 AWG |
Maximum Wire Size | 8 AWG |
Face Diameter | 1.86 in |
For Minimum Cable Diameter | 0.5 in |
For Maximum Cable Diameter | 1.125 in |
Description
Plug, Current Rating 30 A, Horsepower Rating 40 hp, Housing Color Gray, Number of Poles 3, Number of Wires 3, Phase Three, Voltage Rating 250V DC, 600V AC, Wire Connection Type Wire Leads, Cap Type Screw-On Cap, Connection Orientation Straight, Face Diameter 1.86 in, For Maximum Cable Diameter 1.125 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Grounding Style Style 1, Housing Material Copper-Free Aluminum, Maximum Wire Size 8 AWG, Minimum Wire Size 10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black (ZBY2322)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-125)
- CAROL Comm Cable, Shielded, 20/3, 500 Ft. (C2525A.18.10)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Bronze Bare Ground Clamp w/ Brass Screw, 25PK (PL25)
- APPLETON ELECTRIC Plug, 30A, 4P, 4W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3044BC)
- APPLETON ELECTRIC Plug, 100A, 4P, 3W, 600V, NEMA 3, 3R, 4, 4X, 12 (ACP1034CD)
- HUBBELL Pin & Slve Plug, 60A, 3P, 3W, 600VAC/250VDC (VP6375)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 480V (HBL4100P7W)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 20A, 480V (HBL320P7W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 208V (HBL5100P9W)
- HUBBELL 30A 480V Ac 3Ph 3P, 4W Revs (HBL430P7WR)
- Appleton Electric Pin & Sleeve Plugs