Shop All Pin & Sleeve Plugs
Appleton Electric
Plug, 30A, 3P, 2W, Alum, 600V, NEMA 3, 3R, 4, 4X
Mfr # ACP3023BC
Zoro # G4210193
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30A
- Number of Poles 3
- Number of Wires 2
- Switch Rated No
- Grounding Style Style 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ACP3023BC
- Zoro # G4210193
- UPC # 00781381440394
- Country of Origin Mexico
- Category Pin & Sleeve Plugs
Dimensions
Overall Length | 6 in |
Outside Diameter | 3.13 in |
For Minimum Cable Diameter | 0.5 in |
Face Diameter | 1.86 in |
For Maximum Cable Diameter | 1.125 in |
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 10 AWG |
Description
Plug, Current Rating 30 A, Horsepower Rating 30 hp, Housing Color Gray, Number of Poles 3, Number of Wires 2, Phase Single, Voltage Rating 250V DC, 600V AC, Wire Connection Type Wire Leads, Cap Type Flip-Up Cap, Connection Orientation Straight, Face Diameter 1.86 in, For Maximum Cable Diameter 1.125 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Grounding Style Style 2, Housing Material Copper-Free Aluminum, Maximum Wire Size 8 AWG, Minimum Wire Size 10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, Stainless Steel (RF506SS)
- TELEMECANIQUE SENSORS Cable Pull Switch 240Vac 10Amp Xy2C +Opt (XY2CH33010H7)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex Receptacle (3424512)
- DROSSBACH Corrugated Tubing, Nylon, 1-1/4 in., 250 ft (114NDBSG0000XZS)
- APPLETON ELECTRIC Plug, 30A, 4P, 4W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3044BC)
- APPLETON ELECTRIC Plug, 100A, 4P, 3W, 600V, NEMA 3, 3R, 4, 4X, 12 (ACP1034CD)
- HUBBELL Plug (HBL4200PS2W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 20A, 208V (HBL520P9W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 480V (HBL560P7W)
- SICK CABLE, YF2A15050UB5XLEAX (2095618)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 480V (HBL360P7W)
- Appleton Electric Pin & Sleeve Plugs