Shop All Pin & Sleeve Plugs
Appleton Electric
Plug, 30A, 2P, 2W, Alum, 600V, NEMA 3, 3R, 4, 4X
Mfr # ACP3022BC
Zoro # G5934871
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 2
- Switch Rated No
- Grounding Style Style 1
- HP 10 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ACP3022BC
- Zoro # G5934871
- UPC # 00781381456760
- Country of Origin Mexico
- Category Pin & Sleeve Plugs
Dimensions
Outside Diameter | 3.13 in |
Overall Length | 6 in |
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 10 AWG |
Face Diameter | 1.86 in |
For Maximum Cable Diameter | 1.125 in |
For Minimum Cable Diameter | 0.5 in |
Description
Plug, Current Rating 30 A, Horsepower Rating 30 hp, Housing Color Gray, Number of Poles 2, Number of Wires 2, Phase Single, Voltage Rating 250V DC, 600V AC, Wire Connection Type Wire Leads, Cap Type Screw-On Cap, Connection Orientation Straight, Face Diameter 1.86 in, For Maximum Cable Diameter 1.125 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Grounding Style Style 1, Housing Material Copper-Free Aluminum, Maximum Wire Size 8 AWG, Minimum Wire Size 10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070T150D2)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 25A, 32V DC, Indicating, 2 PK (BP/ATM-25ID)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (22962501)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: No (XTCE009B10C)
- APPLETON ELECTRIC Plug, 30A, 4P, 4W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3044BC)
- APPLETON ELECTRIC Plug, 100A, 4P, 3W, 600V, NEMA 3, 3R, 4, 4X, 12 (ACP1034CD)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 480V (HBL360P7W)
- BRYANT IEC Pin and Sleeve, Watertight Plug, 30 A, 3 Phase 600 VAC (BRY430P5W)
- ZORO SELECT Pin and Sleeve Plug, 4 Poles, 120/208VAC (BRY560P9W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 600V (HBL4100P5W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 480V (HBL5100P7W)
- Appleton Electric Pin & Sleeve Plugs