Shop All Hazardous Location Plugs
Appleton Electric
Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG
Mfr # ECP-2023
Zoro # G4010352
original price:
$167.69
13% off
new price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- NEMA Rating 3, 3R, 7BCD, 9FG
- Amps 20 A
- Standards UL Listed
- HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ECP-2023
- Zoro # G4010352
- UPC # 781381249256
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Overall Length | 2.78 in |
Body Length | 2.78 in |
For Minimum Cable Diameter | 0.538 in |
Face Diameter | 1.75 in |
For Maximum Cable Diameter | 0.639 in |
Outside Diameter | 1.52 in |
Description
Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Horsepower Rating 1 hp, Housing Color Gray, IP Rating Not Rated, NEMA Plug Configuration 5-20P, Number of Blades 3, Number of Poles 3, Phase Single, Polarized No, Resistance Properties Corrosion Resistant, UL 94 Flammability Rating Not Rated, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.75 in, For Maximum Cable Diameter 0.639 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Pedestal Housing, Box Accessory, 6300, Housing Plates (6300)
- CAROL 6 AWG 5 Conductor Portable Cord 600V 25 ft. BK (16075)
- BURNDY Power Distribution Block, Pole 1 (BDBLCS6V1)
- ZORO SELECT Right Angle Beam Clamp, 1-1/2 in., Pk50 (3KG70)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Appleton Electric Hazardous Location Plugs