Shop All Hazardous Location Plugs
Appleton Electric
Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC
Mfr # CPH3034BC
Zoro # G7596574
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- NEMA Rating 3, 3R, 4, 4X, 7BCD, 9FG
- Amps 30 A
- Standards CSA Certified 038644, CSA Certified C22. No. 30, CSA Certified C22.2 No. 159, CSA Certified C22.2 No. 182.1, UL 1010, UL 1203, UL 1682, UL 894, UL E10784
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # CPH3034BC
- Zoro # G7596574
- UPC # 781381876155
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Overall Length | 8.44 in |
Outside Diameter | 3.06 in |
Face Diameter | 2.55 in |
For Maximum Cable Diameter | 1.125 in |
For Minimum Cable Diameter | 0.5 in |
Plug Cable Diameter | 30 Amp: 0.500 to 1.125#8221;, 60 Amp: 0.500 to 1.375#8221; |
Description
Pin and Sleeve Plug, Current Rating 30 A, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Housing Color Gray, Number of Poles 4, Number of Wires 3, Phase Three, Voltage Rating 600V AC, Wire Connection Type Wire Leads, Cap Type Screw-On Cap, Connection Orientation Straight, Face Diameter 2.55 in, For Maximum Cable Diameter 1.125 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Grounding Style Style 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Purple (HS365-S50-PURPLE)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1BD10-0AA0)
- GARDNER BENDER Wire Connector, Yellow, PK100 (10-004)
- SCHNEIDER ELECTRIC Ovrload Rely, 1 to 1.60A, 3P, Class 20,690V (LRD06L)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Appleton Electric Hazardous Location Plugs