Shop All Hazardous Location Plugs
Appleton Electric
Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V
Mfr # CPP516
Zoro # G7555012
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V AC
- Amps 20 A
- Standards cULus E10784, UL 1010, UL 1203, UL 894
- HP 1 hp
- Number of Wires 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # CPP516
- Zoro # G7555012
- UPC # 781381845298
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Overall Length | 4.81 in |
Outside Diameter | 1.86 in |
For Minimum Cable Diameter | 0.538 in |
For Maximum Cable Diameter | 0.639 in |
Face Diameter | 1.56 in |
Plug Cable Diameter | .538- .639 |
Description
Pin and Sleeve Plug, Current Rating 20 A, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Horsepower Rating 1 hp, Housing Color Gray, Number of Poles 3, Number of Wires 2, Phase Single, Voltage Rating 125 to 250V AC, Cap Type No Cap or Cover, Connection Orientation Straight, Face Diameter 1.56 in, For Maximum Cable Diameter 0.639 in, For Minimum Cable Diameter 0.538 in, Grounding Grounded, Housing Material Copper-Free Aluminum, Outside Diameter 1.86 in, Reverse Service No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Vinyl Fork Terminal #10 Stud PK100 (5WHE6)
- ANCOR Brown 14 AWG Tinned Copper Wire - 15' (184203)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (RR15I)
- SCHNEIDER ELECTRIC CtrlStationEnclosur, 22mm, 2Hole, DiCstZinc (XAPG19702)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Appleton Electric Pin & Sleeve Devices