Shop All Push Button Control Stations
Appleton Electric
Pilot Light Jewel Guard Assembly, Red
Mfr # JGBNR
Zoro # G5905995
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rated 10 A @ 600V AC
- Color Red
- NEMA Rating NEMA 3, 7CD, 9EFG
- For Use With EFD and EFDB Control Stations
- Compatible Product Type Control Stations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # JGBNR
- Zoro # G5905995
- Country of Origin Mexico
- Category Push Button Control Stations
Details
Item | Pilot Light Jewel and Guard Assembly |
Features | Rated 10 A @ 600V AC |
Color | Red |
NEMA Rating | NEMA 3, 7CD, 9EFG |
For Use With | EFD and EFDB Control Stations |
Compatible Product Type | Control Stations |
Hazardous Location Specification | Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2 |
Product Type | Pilot Light Jewel with Guard |
Compatible with Series | EFD, EFDB |
Description
Pilot Light Jewel and Guard Assembly, For Use With EFD and EFDB Control Stations, Legend Not Applicable, Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Blue (AT1607-BU)
- TELEMECANIQUE SENSORS Photoelectric Sensor 2M +Options Black C (XZCP1241L10)
- BEST Throw Member, For Key Retained Padlock (11B 21B 41B)
- QUICKCABLE 12-10 AWG PVC Ring Terminal 1/2" Stud PK100 (160408-100)
- APPLETON ELECTRIC Incandescent Replacement Bulb, Clear (EPL-B6W)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SLC)
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V (EFDB150-UM1)
- APPLETON ELECTRIC Sealed LAB Switch, 1-Pole, 1Gang (LAB21)
- APPLETON ELECTRIC Front Cover, 1-Pole, 1Gang, 20A (EDKF21-Q)
- APPLETON ELECTRIC Pilot Light, 120VAC, Green LED, Clear Jewel (SPLNSGRB)
- KH INDUSTRIES Pendant Station, 8, Push Button, NO, Yellow (CPH08-C3C-000A)
- Appleton Electric Switches