Shop All Push Button Control Stations
Appleton Electric
Pilot Light Jewel Guard Assembly, Amber
Mfr # JGBNA
Zoro # G0117991
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rated 10 A @ 600V AC
- Color Amber
- NEMA Rating NEMA 3, 7CD, 9EFG
- For Use With EFD and EFDB Control Stations
- Compatible with Series EFD, EFDB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # JGBNA
- Zoro # G0117991
- Country of Origin Mexico
- Category Push Button Control Stations
Details
Item | Pilot Light Jewel and Guard Assembly |
Features | Rated 10 A @ 600V AC |
Color | Amber |
NEMA Rating | NEMA 3, 7CD, 9EFG |
For Use With | EFD and EFDB Control Stations |
Compatible with Series | EFD, EFDB |
Compatible Product Type | Control Stations |
Product Type | Pilot Light Jewel with Guard |
Hazardous Location Specification | Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2 |
Description
Pilot Light Jewel and Guard Assembly, For Use With EFD and EFDB Control Stations, Legend Not Applicable, Amber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Wall Mount Temperature Transmitter, Temp Xmtr 420Ma (BTT-N00-3)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 16-14 AWG, PK17 (20-105)
- SQUARE D Safety switch accessory, heavy duty, solid neutral assembly kit, PowerPacT M/P, 250A to 1200A (SN1200)
- LUTRON Lumea Dimm Led/Cfl Wh (LECL-153PH-WH)
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A (EDSF22Q)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-U1)
- APPLETON ELECTRIC Cover/Chamber/Switch, 1-Pole, 1Gang, 20A (EDSF21Q)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-UM1)
- APPLETON ELECTRIC Switch Cover, 1-Pole or 2-Pole, 1Gang, A (EDSF12)
- APPLETON ELECTRIC Incandescent Replacement Bulb, Clear (EPL-B6W)
- SQUARE D Push Bttn Cntrl Statn, 2NO/1NC, Start/Stop (9001BW250)
- Appleton Electric Switches