Shop All Push Button Control Stations
Appleton Electric
Pilot Light Chamber, EFD/EFDB Stations
Mfr # SPLSSCB
Zoro # G0118384
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Operating Temperature up to 302 Degrees F, 3/4 in Straight Thread (NPSM), SFF-2 Pigtail Leads
- Color Silver
- NEMA Rating NEMA 3, 7CD, 9EFG
- For Use With EFD and EFDB Control Stations
- Includes Chamber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # SPLSSCB
- Zoro # G0118384
- Country of Origin Mexico
- Category Push Button Control Stations
Details
Item | Chamber for Pilot Light |
Features | Operating Temperature up to 302 Degrees F, 3/4 in Straight Thread (NPSM), SFF-2 Pigtail Leads |
Color | Silver |
NEMA Rating | NEMA 3, 7CD, 9EFG |
For Use With | EFD and EFDB Control Stations |
Includes | Chamber |
Hazardous Location Specification | Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2 |
Compatible with Series | EFD, EFDB |
Product Type | Sealing Chamber |
Compatible Product Type | Control Stations |
Description
Chamber for Pilot Light, For Use With EFD and EFDB Control Stations, Legend Not Applicable, Silver, Includes Chamber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, Q Series 20/20A, 1 Pole, 120/240V AC (Q2020)
- K-TOOL INTERNATIONAL K Tool International KTI00097 157 Piece Electric Wire Soulderless Terminal Kit (KTI00097)
- MOXA Indust. 10/100Baset, 100Basefx Mdia Cnvrt, Single-Mode, Ptc-101-S-Lc-Lv (PTC-101-S-LC-LV)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFN120GF)
- APPLETON ELECTRIC Pilot Light, 120VAC, Red LED, Clear Jewel (SPLNSREB)
- APPLETON ELECTRIC Front Cover, 1-Pole, 1Gang, 20A (EDKF21-Q)
- APPLETON ELECTRIC Sealed LAB Switch, 1-Pole, 1Gang (LAB21)
- APPLETON ELECTRIC Incandescent Replacement Bulb, Clear (EPL-B6W)
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V (EFDB150-UM1)
- APPLETON ELECTRIC Hazardous Location Cover, Pilot Lights (EFKB-J1U2)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB5AA7340)
- Appleton Electric Push Buttons & Indicators