Shop All Push Button Control Stations
Appleton Electric
Pilot Light, 120VAC, Red Jewel
Mfr # SPLSREB
Zoro # G5884672
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- NEMA Rating 3, 7, 9
- Series Contender
- Size 3/4 in Straight Thread (NPSM)
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # SPLSREB
- Zoro # G5884672
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Size | 3/4 in Straight Thread (NPSM) |
Panel Cutout Diameter | 3/4 in |
Details
Item | Protruding Panel Light |
Color | Red |
NEMA Rating | 3, 7, 9 |
Series | Contender |
Shape | Round |
Panel Thickness | 0.590 in |
Lamp Type | Incandescent |
Electrical Connection | 18 in Wire Leads |
Material of Construction | Natural High Strength Copper Free Aluminum Alloy |
Voltage | 120V AC |
IP Rating | Not Rated |
Body Material | Aluminum Alloy |
Hazardous Location Specification | Class I, Div 1, Group C, D, Class I, Div 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2 |
Voltage Rating - Maximum | 120 V AC |
Lens Color | Red |
NEMA Enclosure Rating | 3, 7, 9 |
Head Style | Protruding |
Lamp Color | Red |
Includes Lens | Lens Included |
Includes Lamp Module | Lamp Module Included |
Description
Protruding Panel Light, Incandescent, Natural High Strength Copper Free Aluminum Alloy, Red, Voltage 120V AC, Size 3/4 in Straight Thread (NPSM), Electrical Connection 18 in Wire Leads, Shape Round, Current Drawn Not Applicable, NEMA Rating 3, 7, 9, IP Rating Not Rated, Panel Thickness 0.590 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XANTREX Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (813-1000-UL)
- EATON Pilot Light Lens, 30mm, Clear, Plastic (10250TC5N)
- GENERAC Smart Switch 400 Amp Service Rated 120/240 1-Phase NEMA 3R (RTSW400A3)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6314F)
- APPLETON ELECTRIC Hazardous Location Cover, 2 Circuit (EFKB-U2)
- APPLETON ELECTRIC Front Cover, 1-Pole, 1Gang, 20A (EDKF21-Q)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SLC)
- APPLETON ELECTRIC Cover/Chamber/Switch, 3-Way, 1Gang, 20A (EDSF23WQ)
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A (EDSF22Q)
- APPLETON ELECTRIC Pilot Light, 120VAC, Red LED, Clear Jewel (SPLNSREB)
- SCHNEIDER ELECTRIC PendantControlStation, Dead-End, Button (9001BW93B)
- Appleton Electric Push Button Control Stations