Shop All Indicator Lights
Appleton Electric
Pilot Light, 120VAC, Opal Jewel
Mfr # SPLS0PB
Zoro # G0118280
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Material of Construction Natural High Strength Copper Free Aluminum Alloy
- Color Opal
- Lamp Type Incandescent
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # SPLS0PB
- Zoro # G0118280
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 3/4 in Straight Thread (NPSM) |
Panel Cutout Diameter | 3/4 in |
Details
Item | Protruding Panel Light |
Voltage | 120V AC |
Material of Construction | Natural High Strength Copper Free Aluminum Alloy |
Color | Opal |
Lamp Type | Incandescent |
Shape | Round |
Electrical Connection | 18 in Wire Leads |
Panel Thickness | 0.590 in |
IP Rating | Not Rated |
Body Material | Aluminum Alloy |
Lamp Color | Opal |
NEMA Enclosure Rating | 3, 7, 9 |
Lens Color | Opal |
Head Style | Protruding |
Voltage Rating - Maximum | 120 V AC |
Series | Contender |
Includes Lens | Lens Included |
Includes Lamp Module | Lamp Module Included |
Hazardous Location Specification | Class I, Div 1, Group C, D, Class I, Div 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2 |
Description
Protruding Panel Light, Incandescent, Natural High Strength Copper Free Aluminum Alloy, Opal, Voltage 120V AC, Size 3/4 in Straight Thread (NPSM), Electrical Connection 18 in Wire Leads, Shape Round, Current Drawn Not Applicable, IP Rating Not Rated, Panel Thickness 0.590 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS California Standard 50A 125/250V 4-Prong Locking Receptacle (CS6369)
- FAITH Wall Plate, Number of Gangs: 4-Gang Plastic, White (SWP4-WH-03)
- SIGMA 2 3/8 Electrical Lug, PK50 (2381-60)
- TELEMECANIQUE SENSORS 2NC Magnetically Actuated Safety Interlock Switch (XCSDMC7902)
- REES Miniature Pilot Light w/Red Lens (44290002)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED Lamp Type (XB5EVG4)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, RD, Plastic (30G210)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M054)
- SIEMENS Pilot Light, LED, Transformer, Red, 240VAC (52PL4H2XB)
- DAYTON Raised Indicator Light, 12mm, 120V, Red (22NY93)
- SIEMENS Pilot Light, Green, LED (52BL4J3XB)
- Appleton Electric Push Buttons & Indicators