Shop All Push Button Control Stations
Appleton Electric
Pilot Light, 120VAC, Green Jewel
Mfr # SPLSGRB
Zoro # G5872237
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- NEMA Rating 3, 7, 9
- Series Contender
- Size 3/4 in Straight Thread (NPSM)
- Panel Thickness 0.590 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # SPLSGRB
- Zoro # G5872237
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Size | 3/4 in Straight Thread (NPSM) |
Panel Cutout Diameter | 3/4 in |
Details
Item | Protruding Panel Light |
Color | Green |
NEMA Rating | 3, 7, 9 |
Series | Contender |
Panel Thickness | 0.590 in |
Lamp Type | Incandescent |
Electrical Connection | 18 in Wire Leads |
Material of Construction | Natural High Strength Copper Free Aluminum Alloy |
Voltage | 120V AC |
Shape | Round |
IP Rating | Not Rated |
Body Material | Aluminum Alloy |
Hazardous Location Specification | Class I, Div 1, Group C, D, Class I, Div 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2 |
Head Style | Protruding |
Lens Color | Green |
Includes Lens | Lens Included |
Includes Lamp Module | Lamp Module Included |
Lamp Color | Green |
Voltage Rating - Maximum | 120 V AC |
NEMA Enclosure Rating | 3, 7, 9 |
Description
Protruding Panel Light, Incandescent, Natural High Strength Copper Free Aluminum Alloy, Green, Voltage 120V AC, Size 3/4 in Straight Thread (NPSM), Electrical Connection 18 in Wire Leads, Shape Round, Current Drawn Not Applicable, NEMA Rating 3, 7, 9, IP Rating Not Rated, Panel Thickness 0.590 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4IN-AC110/120(S))
- LEVITON 15 Amp Single-Pole Switch, White, 10PK (M24-01451-2WM)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 57.60x22.97x1.50, Lt G (PLHC52G57)
- GARDNER BENDER 15" L Heavy Duty Cable Tie Black PK 50 (46-415UVB)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-U1)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SLC)
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V (EFDB150-UM1)
- APPLETON ELECTRIC Pilot Light, 120VAC, Green LED, Clear Jewel (SPLNSGRB)
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit (EFKB-U1)
- APPLETON ELECTRIC Front Cover, 1-Pole, 1Gang, 20A (EDKF21-Q)
- KILLARK Control Station, 3/4 In, 10A @ 600V (FXCS-5B4)
- Appleton Electric Push Button Control Stations