Shop All Indicator Lights
Appleton Electric
Pilot Light, 120VAC, Clear Jewel
Mfr # SPLSCLB
Zoro # G1968640
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Material of Construction Natural High Strength Copper Free Aluminum Alloy
- Color Clear
- Lamp Type Incandescent
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # SPLSCLB
- Zoro # G1968640
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 3/4 in Straight Thread (NPSM) |
Panel Cutout Diameter | 3/4 in |
Details
Item | Protruding Panel Light |
Voltage | 120V AC |
Material of Construction | Natural High Strength Copper Free Aluminum Alloy |
Color | Clear |
Lamp Type | Incandescent |
Shape | Round |
Electrical Connection | 18 in Wire Leads |
Panel Thickness | 0.590 in |
NEMA Rating | 3, 7, 9 |
Body Material | Aluminum Alloy |
IP Rating | Not Rated |
NEMA Enclosure Rating | 3, 7, 9 |
Includes Lamp Module | Lamp Module Included |
Voltage Rating - Maximum | 120 V AC |
Includes Lens | Lens Included |
Lamp Color | Clear |
Series | Contender |
Head Style | Protruding |
Hazardous Location Specification | Class I, Div 1, Group C, D, Class I, Div 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2 |
Lens Color | Clear |
Description
Protruding Panel Light, Incandescent, Natural High Strength Copper Free Aluminum Alloy, Clear, Voltage 120V AC, Size 3/4 in Straight Thread (NPSM), Electrical Connection 18 in Wire Leads, Shape Round, Current Drawn Not Applicable, NEMA Rating 3, 7, 9, IP Rating Not Rated, Panel Thickness 0.590 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Box and Conduit Hanger, Steel (BG812-S18)
- ALLEN TEL Cat 6 Patch Panel, 2 RU, 48-Port (AT66-PNL-48)
- DRYCONN WATRPRF WIRE CONCTR 2PK (20238)
- APPLETON ELECTRIC Pilot Light, 120VAC, Red LED, Clear Jewel (SPLNSREB)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB15)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB5AV033)
- DAYTON Raised Indicator Light, Red, 240V (22NY55)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Red, 110-120V (9001SKP1R31)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 16 mm, Red (ZB6EB4B)
- DAYTON Raised Indicator Light, 22mm, 24V Green (22NY98)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB5, 3 phases Voltage, indicator with 3 LED, white, 400V AC (XB5EV57L4)
- Appleton Electric Indicator Lights