Shop All Push Button Control Stations
Appleton Electric
Pilot Light, 120VAC, Amber LED, Clear Jewel
Mfr # SPLNSAMB
Zoro # G5968042
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- NEMA Rating 3, 7, 9
- Series Contender
- Size 3/4 in Straight Thread (NPSM)
- Electrical Connection 18 in Wire Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # SPLNSAMB
- Zoro # G5968042
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Size | 3/4 in Straight Thread (NPSM) |
Panel Cutout Diameter | 3/4 in |
Details
Item | Protruding Panel Light |
Color | Amber |
NEMA Rating | 3, 7, 9 |
Series | Contender |
Electrical Connection | 18 in Wire Leads |
Voltage | 120V AC |
Material of Construction | Natural High Strength Copper Free Aluminum Alloy |
Lamp Type | LED |
Shape | Round |
Panel Thickness | 0.590 in |
IP Rating | Not Rated |
Body Material | Aluminum Alloy |
Lamp Color | Amber |
Includes Lamp Module | Lamp Module Included |
Includes Lens | Lens Included |
NEMA Enclosure Rating | 3, 7, 9 |
Head Style | Protruding |
Lens Color | Amber |
Voltage Rating - Maximum | 120 V AC |
Hazardous Location Specification | Class I, Div 1, Group C, D, Class I, Div 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2 |
Description
Protruding Panel Light, LED, Natural High Strength Copper Free Aluminum Alloy, Amber, Voltage 120V AC, Size 3/4 in Straight Thread (NPSM), Electrical Connection 18 in Wire Leads, Shape Round, Current Drawn Not Applicable, NEMA Rating 3, 7, 9, IP Rating Not Rated, Panel Thickness 0.590 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB5AK1513)
- SQUARE D Load Center, HOM, 4 Spaces, 125A, 240V, Main Lug, 1 Phase (HOM48L125GRB)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 5A, 600V AC, Non-Indicating (DFJ-5)
- APPLETON ELECTRIC Female Union, HazLoc, CF Aluminum, 1-1/4In (UNF125NR-A)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-U1)
- APPLETON ELECTRIC Pilot Light, 120VAC, Red LED, Clear Jewel (SPLNSREB)
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A (EDSF22Q)
- APPLETON ELECTRIC Incandescent Replacement Bulb, Clear (EPL-B6W)
- APPLETON ELECTRIC Front Cover, 1-Pole, 1Gang, 20A (EDKF21-Q)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-UM1)
- DAYTON Push Button Control Station, Up/Down, 25mm (20C795)
- Appleton Electric Push Buttons & Indicators