Shop All Indicator Lights
Appleton Electric
Pilot Light, 120VAC, Amber Jewel
Mfr # SPLSAMB
Zoro # G5431511
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Material of Construction Natural High Strength Copper Free Aluminum Alloy
- Color Amber
- Lamp Type Incandescent
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # SPLSAMB
- Zoro # G5431511
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 3/4 in Straight Thread (NPSM) |
Panel Cutout Diameter | 3/4 in |
Details
Item | Protruding Panel Light |
Voltage | 120V AC |
Material of Construction | Natural High Strength Copper Free Aluminum Alloy |
Color | Amber |
Lamp Type | Incandescent |
Shape | Round |
Electrical Connection | 18 in Wire Leads |
NEMA Rating | 3, 7, 9 |
Panel Thickness | 0.590 in |
Body Material | Aluminum Alloy |
IP Rating | Not Rated |
Voltage Rating - Maximum | 120 V AC |
Lamp Color | Amber |
Lens Color | Amber |
Includes Lens | Lens Included |
Head Style | Protruding |
NEMA Enclosure Rating | 3, 7, 9 |
Includes Lamp Module | Lamp Module Included |
Hazardous Location Specification | Class I, Div 1, Group C, D, Class I, Div 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2 |
Series | Contender |
Description
Protruding Panel Light, Incandescent, Natural High Strength Copper Free Aluminum Alloy, Amber, Voltage 120V AC, Size 3/4 in Straight Thread (NPSM), Electrical Connection 18 in Wire Leads, Shape Round, Current Drawn Not Applicable, NEMA Rating 3, 7, 9, IP Rating Not Rated, Panel Thickness 0.590 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 1 Pole, 120/240V AC (QOU120VH)
- ACME ELECTRIC Single Phase Export Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279260S)
- SIMPSON STRONG-TIE ZMax 7 in. H X 5.67 in. W 14 Ga. Steel Joist Hanger (HUC28-2Z)
- RACO EMT COMPR COUPLING 1/2" DIE CAST ZINC (2822)
- SIEMENS Pilot Light, Transformer, Grn, 120VAC, 30mm (52BL4G3)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M131)
- SIEMENS Pilot Light, Transformer, White, 480VAC (52PL5JB)
- ZORO SELECT Flat Indicator Light, Yellow, 120VAC (24M138)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP38)
- SCHNEIDER ELECTRIC Pilot Light Head, White, LED (ZB4BV013)
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M116)
- Appleton Electric Push Buttons & Indicators