Shop All Hazardous Location Lighting Accessories
Appleton Electric
Pendant Mounting Hood
Mfr # AAP75
Zoro # G2688253
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Obsolete
- Width (In.) 4.69 in
- Height (In.) 1.37 in
- Overall Length 5 2/5 in
- Overall Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AAP75
- Zoro # G2688253
- Country of Origin Mexico
- Category Hazardous Location Lighting Accessories
Dimensions
Width (In.) | 4.69 in |
Height (In.) | 1.37 in |
Overall Length | 5 2/5 in |
Overall Height | 1 1/4 in |
Overall Width | 4 3/4 in |
Details
Item | Hazardous Location Pendant Mount |
For Use With | Obsolete |
Mounting Style | Pendant |
Description
Hazardous Location Pendant Mount, For Use With Obsolete, Mounting Style Pendant, Overall Length 5 2/5 in, Overall Width 4 3/4 in, Overall Height 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Tl43R (TL43R2GMBBB)
- HOWARD LIGHTING Light Emerg/Exit Led Adj Heads (HL03143RW)
- DUAL-LITE Wet Location Remote Head, LED, Black (EVODB)
- HALO Smd4-Dm Led (SMD4R6935WHDM)
- APPLETON ELECTRIC Ceiling Mounting Hood (KPC-75)
- APPLETON ELECTRIC Long Mounting Hood (AALB75)
- APPLETON ELECTRIC Hood, Ceiling Mount (AAC75)
- APPLETON ELECTRIC Prismatic Glass Globe, 13In (VPGL-2HR)
- APPLETON ELECTRIC Wire Guard (KGU2)
- APPLETON ELECTRIC Aluminum Lens Guard (AAGU1)
- KILLARK 270C Duraloy Iron Cover (270C)
- Appleton Electric Hazardous Location Lighting Accessories