Shop All Hazardous Location Lighting Accessories
Appleton Electric
Outlet Box, 3/4" Hub
Mfr # CPU20-75
Zoro # G0901451
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outlet Box
- For Use With Explosion Proof Fluorescent Fixture, Fixture Stems Up to 12 in
- Includes 3/4 in Hub
- Match Code 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # CPU20-75
- Zoro # G0901451
- Country of Origin Mexico
- Category Hazardous Location Lighting Accessories
Details
Item | Hazardous Location Lighting Accessories |
Type | Outlet Box |
For Use With | Explosion Proof Fluorescent Fixture, Fixture Stems Up to 12 in |
Includes | 3/4 in Hub |
Match Code | 1 |
Description
Hazardous Location Lighting Accessories, Outlet Box, For Use With Explosion Proof Fluorescent Fixture, Fixture Stems Up to 12 in, Includes 3/4 in Hub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/850/HO/ECO)
- STREAMLIGHT Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 500 lm lm (88830)
- ILC Replacement for Flowtron Bf-190 replacement light bulb lamp (BF-190 FLOWTRON)
- FEIT ELECTRIC LED PAR38 E26 GREEN 120W (PAR38G10KLED/BX)
- APPLETON ELECTRIC Aluminum Lens Guard (AAGU1)
- APPLETON ELECTRIC Box, Conduit Outlet (GRUE75-A)
- APPLETON ELECTRIC Prismatic Glass Globe, 13In (VPGL-2HR)
- APPLETON ELECTRIC Wall Mount Hood (KPWB-75)
- APPLETON ELECTRIC Pendant Mounting Hood (KPA-75)
- APPLETON ELECTRIC Long Mounting Hood (AALB75)
- KILLARK Wall Bracket, For NV2 And NV2XG Series (NV2BG)
- Appleton Electric Hazardous Location Lighting Accessories