Shop All Safety Switches
Appleton Electric
Nonfusible Hazardous Location Safety Switch, Heavy Duty, 600V, 3PST
Mfr # AEBB10036DS
Zoro # G8249656
product price: $5,537.99
/ea
Free Shipping & Returns
$5,537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Duty Heavy
- Voltage 600V
- Phase 3
- HP 75 hp at 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AEBB10036DS
- Zoro # G8249656
- Country of Origin United States
- Category Safety Switches
Dimensions
Width | 11 in |
Depth | 8 31/32 in |
Height | 20 1/2 in |
Maximum Enclosure Depth | 5.5 in |
Standard Conduit Size | 2.5 in |
Description
Hazardous Location Safety Switch, Contact Form 3PST, Current Rating 100 A, Depth 9 in, Duty Hazardous Location, Electrical Connection Bolt, Enclosure Type Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 10AWG, 2.28In (C11K16D)
- ABB 1-1/2" Pvc Box Adapter (E996HR)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13G7)
- POWER FIRST 16-14 AWG Non-Insulated Flanged Fork Terminal #10 Stud PK100 (24C872)
- APPLETON ELECTRIC Nonfusible Hazardous Location Safety Switch, 600V, 3PST (EDS6036)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 3R (GNF324R)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1 (HNF361)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HF363R)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (HF361R)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (D322NRB)
- EATON Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1 (DG323UGB)
- Appleton Electric Switches