Shop All Pin & Sleeve Receptacles
Appleton Electric
NEMA 4X Corrosion Resist Kit, 125-250V
Mfr # ULINEREC4XKIT
Zoro # G5985323
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum with Epoxy Powder Coat
- Box Type Dead-End or Feed-Thru
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 20 A
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ULINEREC4XKIT
- Zoro # G5985323
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Height | 4 in |
Details
Item | Cover Assembly |
Body Material - Pin and Sleeve | Aluminum with Epoxy Powder Coat |
Box Type | Dead-End or Feed-Thru |
Voltage | 125/250V AC |
Amps - Plugs and Receptacles | 20 A |
Number of Poles | 3 |
Number of Wires | 2 |
For Use With | For Appleton Receptables |
Standards | UL 1010 (UL 1203), UL 894, UL Listed for Class I, Division 1 and 2, Groups C, D |
Number of Gangs | 1 |
Color | Gray |
Lid Style | Cover Cap |
NEMA Rating | 4x |
Mounting Box | Receptacle Cover |
Includes | Cover and Chain |
Cover Material | Copper-Free Aluminum |
Mounting Orientation | Horizontal or Vertical |
HP | 1 or 2 |
Description
Cover Assembly, Mounting Box Receptacle Cover, For Use With For Appleton Receptables, Mounting Orientation Horizontal or Vertical, Lid Style Cover Cap, Number of Gangs 1, Cover Material Copper-Free Aluminum, Color Gray, Height 4 in, NEMA Rating 4X, Standards UL 1010 (UL 1203), UL 894, UL Listed for Class I, Division 1 and 2, Groups C, D, Includes Cover and Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box, Outlet Box, 1 Gang (FSB50-4)
- HUBBELL 50A Twist-Lock Plug 2P 3W 480VAC BK/WT (CS8465C)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNL2-HGW)
- STANLEY CordMax 9-Foot 3-Outlet Indoor Extension Cord (31131)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-75)
- BRYANT IEC Pin and Sleeve, Watertight Receptacle, 60/63 A, 220-240 VAC (BRY360R6W)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 63-68072 INLET (63-68072)
- HUBBELL Back Box, 20/30A, 1" Hub, Straight, Metallic (FT302W)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-38163 INLET (63-38163)
- Appleton Electric Pin & Sleeve Devices