Shop All Switch Accessories
Appleton Electric
Mounting Bracket, Cast Aluminum
Mfr # AFUMB
Zoro # G3973277
product price: $95.75
/ea
Free Shipping & Returns
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Mfr. No. AFU and AFUX Conveyor Control Switches
- Compatible Product Type Conveyor Control Switches, Pull Cord Switches
- Compatible with Series AFU, AFUX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AFUMB
- Zoro # G3973277
- Country of Origin United States
- Category Switch Accessories
Details
Item | Mounting Bracket |
Material | Aluminum |
For Use With | Mfr. No. AFU and AFUX Conveyor Control Switches |
Compatible Product Type | Conveyor Control Switches, Pull Cord Switches |
Compatible with Series | AFU, AFUX |
Description
Mounting Bracket, Mounting Bracket, For Use With AFU and AFUX Conveyor Control Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS InsulMultitapCon, PVC, 14 AWG, 6 AWG (IPLG6-3B)
- WIEGMANN Wireway, Panel Adapter, 4x4 Sq In, Gray (PA0404)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, White, Color-Coded PVC Insulation (C2064A.12.02)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (LY3N-AC24)
- APPLETON ELECTRIC Conduit Plug, SS (PLG100-S)
- SCHNEIDER ELECTRIC Shaft extension, TeSys GS, cross section 5x5mm, L400mm, for switches 30 to 32A (GS2AE81)
- ARMORCORD Unbreakable Safety Pull Cable, 100 ft. (ARMORCORD-100FT-ORANGE)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL545)
- ALLEN BRADLEY LIMIT SWITCH OPERATING HEAD SWITCH PARTS AND ACCESSORY (Z-13948)
- GE ELECTRIC GE Electrical TLM812FCUDP 125A 8 Circuit Flush Mount Loadcenter (6118137)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 5.61 In. Arm L (ZCY91)
- Appleton Electric Switches