Shop All Manual Motor Switches
Appleton Electric
Motor Switch, 30A, 600V, DeadEnd, Hub 1/2, 3P
Mfr # EDS11MC3
Zoro # G5945807
original price:
$694.45
4% off
new price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Handle
- Enclosure NEMA Rating 3, 7CD, 9EFG
- Depth 5.31 in
- Amps AC 30 A
- Height 7.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EDS11MC3
- Zoro # G5945807
- UPC # 078138108073
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 5.31 in |
Height | 7.03 in |
Width | 3.72 in |
Hub Size | 1/2 in |
Overall Width | 3.72 in |
Mounting Hole Distance - Width | 2.63 in |
Mounting Hole Diameter | 0.34 in |
Overall Depth | 5.31 in |
Overall Height | 6.81 in |
Mounting Hole Distance - Height | 5.88 in |
Hub Diameter | 0.5 in |
Description
Motor Switch, Number of Gangs 1, Current AC 30 A, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2, Horsepower @ Single Phase - 120V AC 3 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 15 hp, Horsepower @ Three Phase - 600V AC 15 hp, Includes Pilot Light Yes, Number of Poles 3, Operator Handle, Phase Three, Starter Style NEMA, Terminal Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC D40A To D65A Mechanical Interlock (LAD4CM)
- TRIPP LITE Power Cord, HD, C19, L6-20P, 20A, 12AWG, 6ft (P040-006)
- MULBERRY Electrical Box, 24 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30583)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Black (9001KN100BP)
- APPLETON ELECTRIC Motor Switch, 30A, 600V, 3P (EDSK-MC3)
- HUBBELL KELLEMS Manual Motor Switch, 60A, 600VAC, 2P (HBL7862D)
- SQUARE D Manual Motor Starter, NEMA, 600VAC, 3P (2510MCG3)
- SCHNEIDER ManualMotorStarter, IEC, PushButton, Therm (GP2E16)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 (2510KW1A)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 40Amp Iec (GV3P25)
- HUBBELL KELLEMS Manual Motor Switch, 50A, 600VAC, 3P (HBL7853D)
- Appleton Electric Manual Motor Switches