Shop All Manual Motor Switches
Appleton Electric
Motor Switch, 30A, 600V, 3P
Mfr # EDSK-MC3
Zoro # G5915481
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Handle
- Enclosure NEMA Rating 3, 7CD, 9EFG
- Depth 1.5 in
- Height 6.06 in
- Amps AC 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EDSK-MC3
- Zoro # G5915481
- UPC # 078138108165
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 1.5 in |
Height | 6.06 in |
Width | 3.72 in |
Hub Size | 3/4" |
Mounting Hole Distance - Height | 5.88 in |
Hub Diameter | 0.75 in |
Mounting Hole Distance - Width | 2.63 in |
Overall Depth | 5.31 in |
Overall Width | 3.72 in |
Overall Height | 6.81 in |
Mounting Hole Diameter | 0.34 in |
Description
Motor Switch, Current AC 30 A, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2, Horsepower @ Single Phase - 120V AC 3 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 15 hp, Horsepower @ Three Phase - 600V AC 15 hp, Includes Pilot Light Yes, Number of Poles 3, Operator Handle, Phase Three, Starter Style NEMA, Terminal Connection Type Screw Terminals, Hub Diameter 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 100A, Time-Delay, 250V AC, Cylindrical (FRN-R-100)
- HAMMOND Type 3R Wiring Trough, 8x8x36, Steel/Gray (C3RWT836)
- OMRON Latching Relay, 11 Pins, Octal, 24VAC (MK2KP-UA-AC24)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001W)
- APPLETON ELECTRIC Motor Switch, 30A, 600V, FeedThru, Hub3/4, 3P (EDSC21MC3)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 (2510KR1)
- GE Manual Motor Starter, NEMA, 600VAC, 3P, M-0 (CR1062R3AAP2000)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G254)
- SQUARE D Handle (KCD1PZ)
- SIEMENS Manual Motor Starter, Knob, 0.55-0.8A, 3P (3RV20110HA10)
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 25A (6FZJ6)
- Appleton Electric Motor Controls