Shop All Manual Motor Switches
Appleton Electric
Motor Switch, 30A, 250V; 20A, 600V, 2P
Mfr # EDSK-MC2
Zoro # G5946911
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Handle
- Enclosure NEMA Rating 3, 7CD, 9EFG
- Depth 1.5 in
- Amps AC 30 A
- Height 6.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EDSK-MC2
- Zoro # G5946911
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 1.5 in |
Height | 6.06 in |
Width | 3.72 in |
Hub Size | 3/4 in |
Overall Width | 3.72 in |
Overall Depth | 5.31 in |
Mounting Hole Distance - Width | 2.63 in |
Mounting Hole Diameter | 0.34 in |
Overall Height | 6.81 in |
Hub Diameter | 0.75 in |
Mounting Hole Distance - Height | 5.88 in |
Description
Motor Switch, Current AC 30 A, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 3 hp, Includes Pilot Light Yes, Number of Poles 2, Operator Handle, Phase Single, Starter Style NEMA, Terminal Connection Type Screw Terminals, Hub Diameter 0.75 in, Maximum Voltage Rating 600V AC, Mounting Style Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Switch, SPDT, 50 to 500 psi (APAN41H012LB02500#-NSR)
- SIEMENS Circuit Breaker, QT Series 20/30A, 3 Pole, 120/240V AC (Q22030CT)
- TY-RAP 13.4" L Heavy Duty Cable Tie BK PK 50 (TY27MX-A)
- SQUARE D Thermal Unit, 0.79 to 0.85A (A.95)
- APPLETON ELECTRIC Motor Switch, 30A, 600V, 3P (EDSK-MC3)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 14Amp Iec (GV2ME163)
- DAYTON Starter Enclosure, Plastic, NEMA 12, 25A (6FZJ3)
- SQUARE D Switch disconnector, TeSys Control, for ON/emergency stop, 40A, for mounting at back of an enclosure (VVE2)
- GE Manual Motor Starter, NEMA, 600VAC, 3P, M-0 (CR1062R3AAP2000)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G245)
- SQUARE D Manual Motor Starter, NEMA, 27A, 600VAC, 3P (2510MBO2)
- Appleton Electric Manual Motor Switches