Shop All Manual Motor Switches
Appleton Electric
Motor Switch, 20A, 600V, FeedThru, Hub1/2, 2P
Mfr # EDSC11MC2
Zoro # G6040325
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Handle
- Enclosure NEMA Rating 3, 7CD, 9EFG
- Depth 5.31 in
- Height 7.03 in
- Amps AC 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EDSC11MC2
- Zoro # G6040325
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 5.31 in |
Height | 7.03 in |
Width | 3.72 in |
Hub Size | 1/2 in |
Mounting Hole Diameter | 0.34 in |
Mounting Hole Distance - Width | 2.63 in |
Overall Depth | 5.31 in |
Overall Width | 3.72 in |
Hub Diameter | 0.5 in |
Mounting Hole Distance - Height | 5.88 in |
Overall Height | 6.81 in |
Description
Motor Switch, Number of Gangs 1, Current AC 30 A, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 3 hp, Includes Pilot Light Yes, Number of Poles 2, Operator Handle, Phase Single, Starter Style NEMA, Terminal Connection Type Screw Terminals, Hub Diameter 0.5 in, Hub Type Feed Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Conduit Waterfall (CWF400)
- HELI-TUBE 3/8 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 3/8 C-50)
- ERICSON GROUND GRDIAN 20A AUTO (1075-AR)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, DPDT, 10A @ 240V AC Contact Rating (DZ-10GW22-1B6)
- APPLETON ELECTRIC Motor Switch, 30A, 600V, 3P (EDSK-MC3)
- SIEMENS Manual Motor Starter, Knob, 34 to 40A, 3P (3RV20214FA10)
- SQUARE D 63A Sw Kit W/4Hole Mtgred/Yellow Oper (VCF4)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100M1CA)
- EATON Manual Motor Starter, NEMA, 3P, M-0 (B100S0C)
- SQUARE D Manual Motor Switch, NEMA, 30A, 600V (2510KG1)
- SQUARE D Manual Motor Starter, NEMA, 600VAC, 1P, M-1 (2510MBA1)
- Appleton Electric Manual Motor Switches