Shop All Manual Motor Switches
Appleton Electric
Motor Switch, 20A, 600V, Feed-Thru, Hub 1, 2P
Mfr # EDSC31MC2
Zoro # G5897893
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Handle
- Enclosure NEMA Rating 3, 7CD, 9EFG
- Depth 5.31 in
- Amps AC 30 A
- Height 7.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EDSC31MC2
- Zoro # G5897893
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 5.31 in |
Height | 7.03 in |
Width | 3.72 in |
Hub Size | 1 in |
Overall Width | 3.72 in |
Mounting Hole Distance - Height | 5.88 in |
Overall Height | 7.03 in |
Mounting Hole Diameter | 0.34 in |
Overall Depth | 5.31 in |
Mounting Hole Distance - Width | 2.63 in |
Hub Diameter | 1 in |
Description
Motor Switch, Number of Gangs 1, Current AC 30 A, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 3 hp, Includes Pilot Light Yes, Number of Poles 2, Operator Handle, Phase Single, Starter Style NEMA, Terminal Connection Type Screw Terminals, Hub Diameter 1 in, Hub Type Feed Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Solar Fuse, HP10M Series, 12A, Fast-Acting, Not Rated, Cylindrical (HP10M12)
- TORK Electromechanical Timer Switch, 24 hr., Depth: 2 15/16 in (7209A)
- HAMMOND Type 3R Wiring Trough, 4x4x12, Steel/Gray (C3RWT412)
- SQUARE D Manual Motor Starter, Rotary, 48 to 65A (GV3P65)
- APPLETON ELECTRIC Motor Switch, 30A, 600V, 3P (EDSK-MC3)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 2P, M-1P (2510KW2H)
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-0 (B100M0C)
- SQUARE D 100A Sw Kit W/4Hole Mtg Red/Yellow Oper (VCF5)
- SQUARE D 90Mm X 90Mm Red+Yellow Oper 4 Hole Mtg (KDF3PZ)
- SIEMENS Manual Motor Starter, Knob, 0.9to 1.25A, 3P (3RV20110KA10)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 2P (2510MBG1)
- Appleton Electric Manual Motor Switches