Shop All Manual Motor Switches
Appleton Electric
Motor Switch, 20A, 600V, DeadEnd, Hub 1/2, 2P
Mfr # EDS11MC2
Zoro # G6034122
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Handle
- Enclosure NEMA Rating 3, 7CD, 9EFG
- Depth 5.31 in
- Amps AC 30 A
- Height 7.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EDS11MC2
- Zoro # G6034122
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 5.31 in |
Height | 7.03 in |
Width | 3.72 in |
Hub Size | 1/2 in |
Mounting Hole Distance - Width | 2.63 in |
Mounting Hole Distance - Height | 5.88 in |
Hub Diameter | 0.5 in |
Mounting Hole Diameter | 0.34 in |
Overall Height | 6.81 in |
Overall Width | 3.72 in |
Overall Depth | 5.31 in |
Description
Motor Switch, Number of Gangs 1, Current AC 30 A, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 3 hp, Includes Pilot Light Yes, Number of Poles 2, Operator Handle, Phase Single, Starter Style NEMA, Terminal Connection Type Screw Terminals, Hub Diameter 0.5 in, Hub Type Dead End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT Heavy Duty Cable Tie, L 8", 120 Lbs, Black (8-120-UV-100)
- WIREMOLD Duplex Four Gang Cover, Gray, Steel (G4047-2BBXX)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN7299)
- APPLETON ELECTRIC Motor Switch, 30A, 600V, 3P (EDSK-MC3)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL1379)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 1.6-2.5A, 1P (GV2ME07)
- SQUARE D Manual Motor Starter, Knob, 17 to 23A, 3P (GV2P21)
- SQUARE D Manual Motor Starter, 0.25A, 600V, 3P (2510MCO3)
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-0 (B100M0CA)
- SIEMENS Manual Motor Starter, 35 to 45 Amps AC (3RV20314VA10)
- Appleton Electric Motor Controls