Shop All Manual Motor Switches
Appleton Electric
Motor Switch, 20A, 600V, Dead-End, Hub 1, 2P
Mfr # EDS31MC2
Zoro # G6029703
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Handle
- Enclosure NEMA Rating 3, 7CD, 9EFG
- Depth 5.31 in
- Amps AC 30 A
- Height 7.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EDS31MC2
- Zoro # G6029703
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 5.31 in |
Height | 7.03 in |
Width | 3.72 in |
Hub Size | 1 in |
Overall Width | 3.72 in |
Overall Depth | 5.31 in |
Mounting Hole Distance - Width | 2.63 in |
Hub Diameter | 1 in |
Overall Height | 7.03 in |
Mounting Hole Diameter | 0.34 in |
Mounting Hole Distance - Height | 5.88 in |
Description
Motor Switch, Number of Gangs 1, Current AC 30 A, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 3 hp, Includes Pilot Light Yes, Number of Poles 2, Operator Handle, Phase Single, Starter Style NEMA, Terminal Connection Type Screw Terminals, Hub Diameter 1 in, Hub Type Dead End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AF13)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 50A, 2 Pole, 120/240V AC (CL250)
- REMINGTON INDUSTRIES 18 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.110in. Diameter, Violet, 500 ft Length (18UL3173STRVIO500)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 4 Wire, 20 Amps, 125/250V, NEMA L14-20R (YGP025F)
- APPLETON ELECTRIC Motor Switch, 30A, 600V, 3P (EDSK-MC3)
- SQUARE D 90Mm X90Mm Black+Gray Oper4 Hole Mtgf+V5 (KAF3PZ)
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-0 (B100S0CA)
- SQUARE D Manual Motor Switch, IEC, 30A, 600V (2510KG2)
- SQUARE D Manual Motor Starter, Rotary, 48 to 65A (GV3P65)
- SQUARE D 63A Sw Kit W/4Hole Mtgred/Yellow Oper (VCF4)
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 3P (2510KG2C)
- Appleton Electric Manual Motor Switches