Shop All NEMA Fusible Combination Starters
Appleton Electric
Motor Starter, NonRev ATL, Size 0,480VAC
Mfr # AE0BA4W1
Zoro # G2258658
product price: $2,618.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,618.99
Free 30-Day Returns
Key Features
- NEMA Size 0
- Amps AC 18
- Coil Volts 120V AC
- Enclosure NEMA Rating 4, 4X, 7BCD, 9EFG
- Auxiliary Contact Form 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AE0BA4W1
- Zoro # G2258658
- Country of Origin United States
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 0 |
Depth | 11.06 in |
Conduit Size | 1 1/2 in |
Width | 14.13 in |
Height | 16.63 in |
Overall Width | 14.13 in |
Overall Height | 16.63 in |
Overall Depth | 11.06 in |
Description
Full Voltage Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting Not Applicable, Overload Protection Type Electronic, Minimum Overload Relay Current Setting Not Applicable, Trip Class 20, Series AEB, Number of Poles 3, Number of Auxillary Contacts 8, Phase Three, Operator Handle, Operator Function Start/Stop, Mounting Style Bolt-On Slotted Mounting Feet, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA32BL)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Dockside Receptacle With Wing (M5200RS1)
- EATON Cutler-Hammer Limit Switch Head, Push Roller Plungr, Top (E50DT3)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/4" Hub (MB601002W)
- GE NEMA Fusible Str, Size 4,120V Coil, 1 Enc (408F1F2H21AAAAA)
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 1 Enc (8538SCG12V02S)
- EATON NEMA Fusible Str, Size 0,120V Coil, 4X Enc (ECN1604AAC-R63/B)
- EATON NEMA Fusible Str, Size 1,120V Coil, 3R Enc (ECN1812CCC-R63/C)
- EATON Cutler-Hammer NEMA Fusible Str, Size 0,120V Coil, 3R Enc (ECN1802CJC-R63/B)
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 12 Enc (8538SBA23V02S)
- SQUARE D NEMA Fusible Str, Size 2,120V Coil, 1 Enc (8538SDG14V02S)
- Appleton Electric Starters