Shop All NEMA Fusible Combination Starters
Appleton Electric
Motor Starter, NonRev ATL, Size 0,240VAC
Mfr # AE0BA2W1
Zoro # G2258667
product price: $2,876.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,876.99
Free 30-Day Returns
Key Features
- NEMA Size 0
- Amps AC 18
- Coil Volts 120V AC
- Enclosure NEMA Rating 4, 4X, 7BCD, 9EFG
- Auxiliary Contact Form 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AE0BA2W1
- Zoro # G2258667
- Country of Origin United States
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 0 |
Width | 14.13 in |
Height | 16.63 in |
Conduit Size | 1 1/2 in |
Depth | 11.06 in |
Overall Depth | 9.5 in |
Overall Height | 16.63 in |
Overall Width | 14.13 in |
Description
Full Voltage Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting Not Applicable, Overload Protection Type Thermal, Minimum Overload Relay Current Setting Not Applicable, Trip Class 20, Series AEB, Number of Poles 3, Number of Auxillary Contacts 8, Phase Three, Operator Handle, Operator Function Start/Stop, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 3 Satin Finish, Biscuit (SC-3-BI)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2004NI)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 70A, 250V AC, Non-Indicating (FRN-R-70)
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 19.12 in L, 15.44 in W, Non-Vented, 16 Spaces, NEMA 1 (QOC16US)
- EATON NEMA Fusible Str, Size 1,120V Coil, 3R Enc (ECN1812CCC-R63/C)
- EATON NEMA Fusible Str, Size 2,120V Coil, 3R Enc (ECN1822BCD-R63/D)
- EATON NEMA Fusible Str, Size 0,120V Coil, 4X Enc (ECN1604AAC-R63/B)
- SQUARE D NEMA Fusible Str, Size 2,120V Coil, 12 Enc (8538SDA24V02S)
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 12 Enc (8538SBA23V02S)
- EATON NEMA Fusible Str, Size 0,120V Coil, 4X Enc (ECN16A4AAC-R63/CL30)
- EATON Cutler-Hammer NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811EJB-R63/C)
- Appleton Electric Motor Controls