Shop All Manual Motor Switches
Appleton Electric
Manual Motor Starter, FeedThru, Hub 3/4, 2P
Mfr # EDSC21102
Zoro # G6032941
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Handle
- Enclosure NEMA Rating 3, 7CD, 9EFG
- Depth 5.31 in
- Number of Required Thermals 1
- Height 7.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EDSC21102
- Zoro # G6032941
- UPC # 781381697293
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 5.31 in |
Height | 7.03 in |
Width | 3.72 in |
Hub Size | 3/4 in |
Hub Diameter | 0.75 in |
Overall Depth | 5.31 in |
Overall Width | 3.72 in |
Overall Height | 6.81 in |
Mounting Hole Diameter | 0.34 in |
Description
Motor Starter, Horsepower @ Single Phase - 120V AC 1 hp, Number of Poles 2, Operator Handle, Current AC 20 A, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2, Horsepower @ Three Phase - 240V AC 1 hp, Series Contender(TM), Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, Hub Type Feed Through, NEMA Enclosure Rating 3, Number of Required Thermals 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, CB222 Series, 30 A (CB222-30)
- SIMPSON STRONG-TIE G185 2x1 Angle ZMax (A21Z)
- RACO Grounding Bushing, 3/4" L, 3/4" Conduit (1263DC)
- NVENT HOFFMAN Carbon Steel Enclosure, 42 in H, 36 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A423608LP)
- APPLETON ELECTRIC Motor Switch, 30A, 600V, 3P (EDSK-MC3)
- SQUARE D Manual Motor Starter, 20 to 25A, 600V (2510MCW2)
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-0 (B100S0CA)
- SQUARE D Manual Motor Starter, 2.5A, 600V (2510FG1P)
- SQUARE D Manual Motor Starter, Knob, 2.5 to 4A, 3P (GV2P08)
- SIEMENS Manual Motor Starter, Knob, 30 to 36A, 3P (3RV20214PA10)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 17-23A, 1P (GV2ME21)
- Appleton Electric Motor Controls