Shop All Manual Motor Switches
Appleton Electric
Manual Motor Starter, FeedThru, Hub 1/2, 2P
Mfr # EDSC11102
Zoro # G3043358
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Handle
- Enclosure NEMA Rating 3, 7CD, 9EFG
- Depth 5.31 in
- Number of Required Thermals 1
- Height 7.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EDSC11102
- Zoro # G3043358
- UPC # 781381697170
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 5.31 in |
Height | 7.03 in |
Width | 3.72 in |
Hub Size | 1/2 in |
Mounting Hole Diameter | 0.34 in |
Overall Width | 3.72 in |
Overall Depth | 5.31 in |
Overall Height | 6.81 in |
Hub Diameter | 0.5 in |
Description
Motor Starter, Horsepower @ Single Phase - 120V AC 1 hp, Number of Poles 2, Operator Handle, Current AC 20 A, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2, Horsepower @ Three Phase - 240V AC 1 hp, Series Contender(TM), Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, Hub Type Feed Through, NEMA Enclosure Rating 3, Number of Required Thermals 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Light Almond Toggle (CS120LA)
- EATON Rocker Switch Lens, Red (28-5863-2)
- HUBBELL Triple Connctr, Wte, 300/400AC/DC, Taper (HBLM3FW)
- ZORO SELECT Strut Chan, 1 ft. 6 in. L, Stndrd, Aluminum (FS-500 AL 18.00)
- APPLETON ELECTRIC Motor Switch, 30A, 600V, 3P (EDSK-MC3)
- SQUARE D Manual Motor Starter, 14A, 600V, 3P (2510FG6)
- SQUARE D Manual Motor Starter, 13 to 18A, 600V (2510MCW11)
- SIEMENS Manual Motor Starter, 28 to 36 Amps AC (3RV20314PA10)
- ABB 12516A Amp 10Hp Manual Starter, 1SAM50000R1012 MS325160 (1SAM50000R1012 MS325-16.0)
- SQUARE D 10Ampswkit W/4Hole Mtgred/Yellow Oper/Sh (VCCF02)
- SQUARE D Manual Motor Starter, 4 to 6.3A, 600V (2510FG2P)
- Appleton Electric Manual Motor Switches