Shop All Manual Motor Switches
Appleton Electric
Manual Motor Starter, Feed-Thru, Hub 1, 2P
Mfr # EDSC31102
Zoro # G6023683
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Handle
- Enclosure NEMA Rating 3, 7CD, 9EFG
- Depth 5.31 in
- Number of Required Thermals 1
- Amps AC 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EDSC31102
- Zoro # G6023683
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 5.31 in |
Height | 7.03 in |
Width | 3.72 in |
Hub Size | 1 in |
Mounting Hole Diameter | 0.34 in |
Hub Diameter | 1 in |
Overall Height | 7.03 in |
Overall Width | 3.72 in |
Overall Depth | 5.31 in |
Description
Motor Starter, Horsepower @ Single Phase - 120V AC 1 hp, Number of Poles 2, Operator Handle, Current AC 20 A, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2, Horsepower @ Three Phase - 240V AC 1 hp, Series Contender(TM), Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, Hub Type Feed Through, NEMA Enclosure Rating 3, Number of Required Thermals 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light, LED, Full Voltage, Amb, 120VAC (52PL4E9XB)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 25FT- Blue (HS3-0375-25-BL)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 70A, 600V AC, Non-Indicating (A6T70)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 2 Poles, No Auxiliary Contacts (8536SBG1V03)
- APPLETON ELECTRIC Motor Switch, 30A, 600V, 3P (EDSK-MC3)
- SQUARE D 25A Swkit W/ 1Hole Mtgred/Yellow Oper (VCD2)
- SQUARE D Handle (KAF1PZ)
- SQUARE D Manual Starter 277Vac (2510FG5P)
- SQUARE D Manual Motor Starter, NEMA, 27A, 600VAC, 3P (2510MBO2)
- SIEMENS Manual Motor Starter, Knob, 1.8 to 2.5A, 3P (3RV20111CA10)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2B2A)
- Appleton Electric Manual Motor Switches