Shop All Manual Motor Switches
Appleton Electric
Manual Motor Starter, Dead-End, Hub 1/2, 1P
Mfr # EDS11101
Zoro # G6027402
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Handle
- Enclosure NEMA Rating 3, 7CD, 9EFG
- Depth 5.31 in
- Number of Required Thermals 1
- Height 7.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EDS11101
- Zoro # G6027402
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 5.31 in |
Height | 7.03 in |
Width | 3.72 in |
Hub Size | 1/2 in |
Hub Diameter | 0.5 in |
Overall Height | 6.81 in |
Overall Depth | 5.31 in |
Mounting Hole Diameter | 0.34 in |
Overall Width | 3.72 in |
Description
Motor Starter, Horsepower @ Single Phase - 120V AC 1 hp, Number of Poles 1, Operator Handle, Current AC 20 A, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2, Horsepower @ Three Phase - 240V AC 1 hp, Series Contender(TM), Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, Hub Type Dead End, NEMA Enclosure Rating 3, Number of Required Thermals 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Magnalug Dual Wire, 4/0, PK5 (6540-005F)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V AC, 15.5 A, Reversing: No (3RT23251AC20)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 3.15A, 125V AC, 10kA at 125V AC, 5 PK (GMA-3.15-R)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- APPLETON ELECTRIC Motor Switch, 30A, 600V, 3P (EDSK-MC3)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G445)
- SIEMENS Manual Motor Starter, Knob, 1.8 to 2.5A, 3P (3RV20111CA10)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 3P (2510FW1P)
- SIEMENS Manual Motor Starter, Knob, 30 to 36A, 3P (3RV20214PA10)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100M1C)
- SQUARE D Manual Motor Starter, Knob, 60to 100A, 600V (GV3P50)
- Appleton Electric Motor Controls