Shop All Manual Motor Switches
Appleton Electric
Manual Motor Starter, Dead-End, Hub 1, 1P
Mfr # EDS31101
Zoro # G7915205
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Handle
- Enclosure NEMA Rating 3, 7CD, 9EFG
- Depth 5.31 in
- Number of Required Thermals 1
- Amps AC 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EDS31101
- Zoro # G7915205
- UPC # 078138169692
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 5.31 in |
Height | 7.03 in |
Width | 3.72 in |
Hub Size | 1 in |
Overall Depth | 5.31 in |
Hub Diameter | 1 in |
Mounting Hole Diameter | 0.34 in |
Overall Height | 7.03 in |
Overall Width | 3.72 in |
Description
Motor Starter, Horsepower @ Single Phase - 120V AC 1 hp, Number of Poles 1, Operator Handle, Current AC 20 A, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2, Horsepower @ Three Phase - 240V AC 1 hp, Series Contender(TM), Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, Hub Type Dead End, NEMA Enclosure Rating 3, Number of Required Thermals 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Covers, 1-Gang Gang, Thermoplastic (HBL74CM25WOAW)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT H/J, rotary handle, operating mechanism kit, direct mounted (S29339)
- SOUTHWIRE Underground Feeder Cable, 14 AWG, 500 ft L (545010505)
- ILSCO Aluminum Mechanical Lug, onductor, PK4 (AU-2/0-EC)
- APPLETON ELECTRIC Motor Switch, 30A, 600V, 3P (EDSK-MC3)
- EATON Manual Motor Starter, NEMA, 3P, M-0 (B100J0C)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G254)
- SQUARE D Manual Motor Starter, 16A, 277VAC, 1P (2510FO1P)
- SIEMENS Manual Motor Starter, Knob, 3.5 to 5A, 3P (3RV20111FA10)
- SIEMENS Manual Motor Starter, Knob, 30 to 36A, 3P (3RV20214PA10)
- SQUARE D Manual Motor Starter, 3 Poles, 18 A, 600V AC, NEMA 1, Reliable Overload Protection, M-0 NEMA Size (2510MBG2)
- Appleton Electric Manual Motor Switches