Shop All Manual Motor Switches
Appleton Electric
Manual Motor Starter, 2P
Mfr # EDSK-2MSW
Zoro # G0086449
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Handle
- Enclosure NEMA Rating 3, 7CD, 9EFG
- Depth 1.5 in
- Number of Required Thermals 1
- Amps AC 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EDSK-2MSW
- Zoro # G0086449
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 1.5 in |
Height | 6.06 in |
Width | 3.72 in |
Hub Size | 3/4 in |
Overall Depth | 5.31 in |
Mounting Hole Diameter | 0.34 in |
Overall Width | 3.72 in |
Overall Height | 6.81 in |
Hub Diameter | 0.75 in |
Mounting Hole Distance - Width | 2.63 in |
Mounting Hole Distance - Height | 5.88 in |
Description
Motor Starter Switch, Current AC 20 A, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Three Phase - 240V AC 1 hp, Includes Pilot Light Yes, Number of Poles 2, Number of Required Thermals 1, Operator Handle, Phase Single, Starter Style NEMA, Terminal Connection Type Screw Terminals, Hub Diameter 0.75 in, Mounting Style Surface, NEMA Enclosure Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0080 Diameter, Red, 500 ft Length (16UL1061STRRED500)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 50A, 2 Pole, 277V AC, Medium Curve (BA2-B0-34-650-521-E)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 2 Poles, No Auxiliary Contacts (8536SDG6V02)
- CALBRITE Conduit Body Cover, Screw In (S60500CG00)
- APPLETON ELECTRIC Motor Switch, 30A, 600V, 3P (EDSK-MC3)
- SIEMENS Manual Motor Starter, Knob, 2.8 to 4A, 3P (3RV20111EA10)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 1.6-2.5A, 1P (GV2ME07)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 0.63-1A, 1P (GV2ME05)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 1-1.6A, 1P (GV2ME06)
- SQUARE D Manual Motor Starter, 0.25A, 600V, 3P (2510MCO3)
- SQUARE D Manual Motor Starter, Knob, 1 to 1.6A, 3P (GV2P06)
- Appleton Electric Motor Controls