Shop All Conduit Fittings
Appleton Electric
Male to Female Union, HazLoc, Steel, 1In
Mfr # UNY100NR
Zoro # G3953013
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Plated Steel
- Conduit Size 1"
- Color Silver
- Overall Length 2 5/8 in
- Finish Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # UNY100NR
- Zoro # G3953013
- UPC # 781381234276
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 2 5/8 in |
Length | 2-5/8" |
Overall Length - Fitting | 2 5/8 in |
Trade Size | 1 in |
Overall Width | 2 5/8 in |
Overall Height | 2 5/8 in |
Compatible Conduit Trade Size | 1 in |
Description
Straight Union - Conduit to Box, Thread Gender Female to Male, Trade Size 1 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 1 in, Ends - Hazardous Fittings 1 in FNPT x 1 in MNPT, Overall Length 2 5/8 in, Overall Height 2 5/8 in, Overall Width 2 5/8 in, Steel, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UNY, For Use With Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-033)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (G-05-030-BU)
- CALBOND Connector, 3/4in., 45deg Lt, PVC Coated (PV0700LT7545)
- EATON Proximity Sensor, Inductive, 30mm, NC (E57-30LE22-A1A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1/2 to 3/8In (RB50-38A)
- APPLETON ELECTRIC Expansion Male Union, HazLoc, Steel, 1In (UNY100)
- APPLETON ELECTRIC 90Deg Male Elbow, HazLoc, Mal Iron, 1/2In (ELM90-50)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 1-1/4In (RB300-125)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, CF Alum, 3/4In (ELF90-75-A)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-16)
- RACO Compression Connector, 1-33/64" L, Zinc (2804)
- Appleton Electric Conduit Fittings