Shop All Conduit Fittings
Appleton Electric
Male to Female Union, HazLoc, Mal Iron, 6In
Mfr # UNY600R
Zoro # G3099419
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 6"
- Color Silver
- Overall Length 5 3/4 in
- Finish Chromate Coated, Powder Coated, Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # UNY600R
- Zoro # G3099419
- UPC # 781381304733
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 6" |
Overall Length | 5 3/4 in |
Overall Length - Fitting | 5 3/4 in |
Length | 5-3/4" |
Trade Size | 6 in |
Overall Height | 5 3/4 in |
Overall Width | 5 3/4 in |
Compatible Conduit Trade Size | 6 in |
Description
Straight Union - Conduit to Box, Thread Gender Female to Male, Trade Size 6 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 6 in, Ends - Hazardous Fittings 6 in FNPT x 6 in MNPT, Overall Length 5 3/4 in, Overall Height 5 3/4 in, Overall Width 5 3/4 in, Iron, Finish Chromate Coated, Powder Coated, Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UNY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25 (5WHH8)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x66 (UJ306623M2)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Black, 10 ft. (HI610AE)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G254)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1/2 In Hub, Aluminum (ELBY-50A)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 18 in. (EXLK-218)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 3/4 (EYSEF75AL)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 2-1/2 (EYS-7)
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, CF Alum, 3/4In (ELF45-75-A)
- APPLETON ELECTRIC ES Sealing Hub, 25 Fill, M Iron, 1 to 1/2 (ES10050)
- ABB LOCKNUT CONDUIT 3"" STEEL (49108)
- Appleton Electric Conduit Fittings