Shop All Conduit Fittings
Appleton Electric
Male to Female Union, HazLoc, CF Alum, 3In
Mfr # UNY300R-A
Zoro # G4089775
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 3"
- Color Silver
- Overall Length 4 13/16 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # UNY300R-A
- Zoro # G4089775
- UPC # 781381696654
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3" |
Overall Length | 4 13/16 in |
Length | 4-13/16" |
Overall Length - Fitting | 4 13/16 in |
Trade Size | 3 in |
Overall Width | 4 13/16 in |
Compatible Conduit Trade Size | 3 in |
Overall Height | 4 13/16 in |
Description
Straight Union - Conduit to Box, Thread Gender Female to Male, Trade Size 3 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 3 in, Ends - Hazardous Fittings 3 in FNPT x 3 in MNPT, Overall Length 4 13/16 in, Overall Height 4 13/16 in, Overall Width 4 13/16 in, Aluminum, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UNY, For Use With Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Flushed Duct Cover, PVC, 2" x 1' (6-Pack), Intrinsic Blue, Protective Film (C2IB6-F)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2RV-A2)
- HUBBELL PREMISE WIRING Plate, 2 Ports, Gray (SSFL12)
- REMKE Cord Grip, SS, 1/2" NPT, .312-.375 (RSSS-106)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 24 in. (EXLK-124)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1/2 (EYDEF50)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF90-75)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, Mal Iron, 1In (ELMFL90-100)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 18 in. (EXLK-218)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 3/4 (EYSEF75)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 1In (UNF100NR)
- Appleton Electric Conduit Fittings