Shop All Conduit Fittings
Appleton Electric
Male to Female Union, HazLoc, CF Alum, 2In
Mfr # UNY200NR-A
Zoro # G4122413
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 2"
- Color Silver
- Overall Length 3 5/8 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # UNY200NR-A
- Zoro # G4122413
- UPC # 781381257787
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 2" |
Overall Length | 3 5/8 in |
Overall Length - Fitting | 3 5/8 in |
Length | 3-5/8" |
Trade Size | 2 in |
Overall Height | 3 5/8 in |
Overall Width | 3 5/8 in |
Compatible Conduit Trade Size | 2 in |
Description
Straight Union - Conduit to Box, Thread Gender Female to Male, Trade Size 2 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 2 in, Ends - Hazardous Fittings 2 in FNPT x 2 in MNPT, Overall Length 3 5/8 in, Overall Height 3 5/8 in, Overall Width 3 5/8 in, Aluminum, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UNY, For Use With Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Box Adapter, 2-1/2 In Conduit, PVC (5133721)
- PANDUIT Split Harness Wrap, 0.5 In., 200 ft, Black (PW50F-T20)
- TORK Spring-Wound Timer, Range 0 to 30 min. (A530M)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-4)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 2In (PLG-200)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1-1/2 to 1In (RB150-100)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 2-1/2 (EYS-7)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 1/2In (UNY50NR-A)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3/4 (EYF-75AL)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 1In (UNF100NR)
- ALLIED TUBE & CONDUIT Threaded Coupling, 1" Trade Size (732325)
- Appleton Electric Conduit Fittings