Shop All Conduit Fittings
Appleton Electric
Male to Female Union, HazLoc, Alum, 1/2In
Mfr # UNY50NR-A
Zoro # G8476063
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 1/2"
- Color Silver
- Overall Length 2 3/16 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # UNY50NR-A
- Zoro # G8476063
- UPC # 781381234238
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 2 3/16 in |
Overall Length - Fitting | 2 3/16 in |
Length | 2-3/16" |
Trade Size | 1/2 in |
Overall Height | 2 5/32 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Width | 2 5/32 in |
Description
Straight Union - Conduit to Box, Thread Gender Female to Male, Trade Size 1/2 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in MNPT, Overall Length 2 3/16 in, Overall Height 2 5/32 in, Overall Width 2 5/32 in, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UNY, For Use With Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK78)
- RACO Compression Coupling, 2-1/2" L, Steel (2925RT)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosure (AL3CR)
- MG ELECTRONICS 16VAC 20VA (AC-AC) Power supply with screw terminals (MGT-1620)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/4 (EYS-4)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1-1/2 to 1In (RB150-100)
- APPLETON ELECTRIC Expansion Fem Union, HazLoc, Steel, 1/2In (UNF50)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 24 in. (EXLK-224)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 1In (RB125-100A)
- APPLETON ELECTRIC 90Dg M and Fem Elbow, HazLoc, CF Alum, 1/2" (ELMF90-50-A)
- KEEN 02-51256 NM-SE Service Entrance Head 2 in. (KE156483)
- Appleton Electric Conduit Fittings