Shop All Conduit Fittings
Appleton Electric
Male to F Union, HazLoc, Mal Iron, 1-1/4In
Mfr # UNY125NR
Zoro # G4029575
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 1-1/4"
- Color Silver
- Overall Length 3 1/8 in
- Finish Chromate Coated, Powder Coated, Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # UNY125NR
- Zoro # G4029575
- UPC # 781381257725
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Overall Length | 3 1/8 in |
Overall Length - Fitting | 3 1/8 in |
Length | 3-1/8" |
Trade Size | 1 1/4 in |
Overall Width | 3 1/8 in |
Overall Height | 3 1/8 in |
Compatible Conduit Trade Size | 1 1/4 in |
Description
Straight Union - Conduit to Box, Thread Gender Female to Male, Trade Size 1 1/4 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 1 1/4 in, Ends - Hazardous Fittings 1 1/4 in FNPT x 1 1/4 in MNPT, Overall Length 3 1/8 in, Overall Height 3 1/8 in, Overall Width 3 1/8 in, Iron, Finish Chromate Coated, Powder Coated, Electroplated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Tapping Tee, Blk, Female-Female-Male (HBLTBK)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 3A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-3)
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 6.25A, 300V AC, 10kA at 300V AC (GMQ-6-1/4)
- HYDROMAXX 2 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS200100)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1/2In (RB200-50)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-1)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 2 (EYS-66)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3-1/2 to 3In (RB350-300)
- APPLETON ELECTRIC Female Union, HazLoc, CF Aluminum, 3In (UNF300R-A)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 3/4In (UNF75NR)
- CALBRITE Connector, 45 deg., 1/2in., Internal Insul (S60500FC45)
- Appleton Electric Conduit Fittings