Shop All Conduit Fittings
Appleton Electric
Male to F Union, HazLoc, Mal Iron, 1-1/2In
Mfr # UNY150NR
Zoro # G3980803
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 1-1/2"
- Color Silver
- Overall Length 3 1/4 in
- Finish Chromate Coated, Powder Coated, Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # UNY150NR
- Zoro # G3980803
- UPC # 781381257749
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" |
Overall Length | 3 1/4 in |
Length | 3-1/4" |
Overall Length - Fitting | 3 1/4 in |
Trade Size | 1 1/2 in |
Overall Height | 3 1/4 in |
Overall Width | 3 1/4 in |
Compatible Conduit Trade Size | 1 1/2 in |
Description
Straight Union - Conduit to Box, Thread Gender Female to Male, Trade Size 1 1/2 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 1 1/2 in, Ends - Hazardous Fittings 1 1/2 in FNPT x 1 1/2 in MNPT, Overall Length 3 1/4 in, Overall Height 3 1/4 in, Overall Width 3 1/4 in, Iron, Finish Chromate Coated, Powder Coated, Electroplated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compress Connector, 2/0 AWG (60136)
- EATON Cutler-Hammer Legend Plate, Half Round, Start, Black (10250TM33)
- PANDUIT 14.6" L Cable Tie Aqua PK 100 (PLT4S-C76)
- LEGRAND Raceway, Series 300, 5 ft., Ivory (300)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1-1/4 (EYDEF125)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-116)
- APPLETON ELECTRIC 90Deg Male Elbow, HazLoc, CF Alum, 1/2In (ELM90-50-A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1 to 1/2In (RB100-50)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1/2 to 1/4In (RB50-25)
- APPLETON ELECTRIC Drain, Ordinary Location, CF Alum, 1/2In (CRN50)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2" Trade Size (SGBS-38614)
- Appleton Electric Conduit Fittings