Shop All Conduit Fittings
Appleton Electric
Male to F Union, HazLoc, CF Alum, 3-1/2In
Mfr # UNY350R-A
Zoro # G4214287
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 3-1/2"
- Color Silver
- Overall Length 4 15/16 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # UNY350R-A
- Zoro # G4214287
- UPC # 781381696753
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3-1/2" |
Overall Length | 4 15/16 in |
Overall Length - Fitting | 4 15/16 in |
Length | 4-15/16" |
Trade Size | 3 1/2 in |
Compatible Conduit Trade Size | 3 1/2 in |
Overall Height | 4 15/16 in |
Overall Width | 4 15/16 in |
Description
Straight Union - Conduit to Box, Thread Gender Female to Male, Trade Size 3 1/2 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 3 1/2 in, Ends - Hazardous Fittings 3 1/2 in FNPT x 3 1/2 in MNPT, Overall Length 4 15/16 in, Overall Height 4 15/16 in, Overall Width 4 15/16 in, Aluminum, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UNY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001KS11B)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 50A, 2 Pole, 120/240V AC (7242)
- TRIPP LITE Raceway Surge Protectr, 24 Outlet, Gry (SS7619-15)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12EL2408LP)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1/2 to 1/4In (RB50-25)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 4 to 3-1/2In (RB400-350A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3 to 2In (RB300-200A)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 2-1/2 (EYS-7)
- APPLETON ELECTRIC Expansion Fem Union, HazLoc, Steel, 1/2In (UNF50)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 24 in. (EXLK-124)
- DENDESIGNS RH200P Rainproof Type H Conduit Hub, 2 in. (DE669436)
- Appleton Electric Conduit Fittings